Shop All Bollards
Zoro Select
Bollard, Removble, 6", Dome, Stainless Steel
Mfr # SSP06080-D
Zoro # G3030067
product price: $2,236.99
/ea
Free Shipping & Returns
$2,236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking System External Padlock
- Material Stainless Steel
- Bollard Striping No
- Overall Height 48 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SSP06080-D
- Zoro # G3030067
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 48 in |
Outside Dia. | 6 in |
Finished Height | 36 in |
Installation Depth | 12 in |
Installed Height | 36 in |
Outside Diameter | 6 in |
Description
Removable Bollard, Mounting Style Embedded Sleeve, Overall Length Not Applicable, Overall Width Not Applicable, Material Stainless Steel, Wall Thickness 0.4 in, Color Silver, Finish Polished, Overall Height 48 in, Installed Height 36 in, Weight 114 lb, Outside Diameter 6 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System External Padlock, Product Type Temporary Access, Cap Adjustability Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPWALL Dust Barrier Floor Adaptor, 10 Ft, PK2 (FA10)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 39BF (DG39)
- DAYTON Pushbutton Cord Assembly (EC-25)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 275 lb (2.04256.55)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Black (CL1386CC)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Blue (1732BL)
- ZORO SELECT Bollard, 10-1/4 in. L, 33 lb. (BOL-RF-42-4.5)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow (CL1385EE)
- ZORO SELECT Bollard, 5-3/5", 24 In. H, Yellow (1755)
- ZORO SELECT Bollard, Fixed, 4", Carbon Steel, Yellow (IBF04040-Y-D)
- ZORO SELECT Bollard, 10 in. L (BOL-42-8.5)
- Zoro Select Bollards