Shop All Bollards
Zoro Select
Bollard, Removable, 5-1/2", Yellow
Mfr # BOL-RF-48-5.5
Zoro # G4063631
original price:
$199.99
4% off
new price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking System External Padlock (not included)
- Material Steel
- Bollard Striping Yes
- Overall Length 48 in
- Overall Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BOL-RF-48-5.5
- Zoro # G4063631
- UPC # 691215067898
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 48 in |
Overall Height | 48 in |
Overall Width | 10 3/10 in |
Outside Dia. | 5 1/2 in |
Mounting Dimension | (4) 9/16" Holes |
Installation Depth | 0" - surface mount |
Mounting Plate Dimensions | 10-1/4 in x 10-1/2 in |
Mounting Hole Dia. | 9/16 in |
Finished Height | 48 in |
Mounting Hole Width | 9/16 in |
Manufacturer Warranty Length | 90 day |
Mounting Hole Diameter | 5/8 in |
Inside Diameter | 5 3/10 in |
Mounting Hole Length | 9/16 in |
Installed Height | 48 in |
Outside Diameter | 5 1/2 in |
Description
Removable Bollard, Mounting Style Bolt-On, Overall Length 48 in, Overall Width 10 3/10 in, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 48 in, Installed Height 48 in, Weight 40 lb, Outside Diameter 5 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 5/8 in, Locking System External Padlock (not included), Product Type Temporary Access, Cap Adjustability Removable, Reflectivity Non-Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (UCS500830242)
- TANIS Strip Brush Holder, Overall Length 72 In (AH250872CF)
- LIFT-ALL Sling, Wire Rope, 16 Ft L, Vert Cap 2800 lb (38IEEX16)
- TANIS Mounting Kit for Adjustable Conveyor Brushes (CBKITFG)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow (CL1385G)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Black (CL1385QQ)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Red (1736R)
- ZORO SELECT Bollard Cover, 6 In Dia., 52 In H, Black (ARCH-BK-6-52-S)
- ZORO SELECT Bollard, Removable, 4", Carbon Steel, Yellow (IBP04040-Y-D)
- ZORO SELECT Post Sleeve, 6in, Yllw with Rd Stripes (1736YRS)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Blue (CL1386DD)
- Zoro Select Warehouse Safety Guards & Protectors