Shop All Bollards
Zoro Select
Bollard, Removable, 5-1/2", Yellow
Mfr # BOL-RF-24-5.5
Zoro # G4054005
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking System External Padlock (not included)
- Material Steel
- Bollard Striping Yes
- Overall Length 10 3/10 in
- Overall Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BOL-RF-24-5.5
- Zoro # G4054005
- UPC # 691215067805
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 10 3/10 in |
Overall Height | 24 in |
Overall Width | 10 3/10 in |
Outside Dia. | 5 1/2 in |
Mounting Plate Dimensions | 10-1/4 in x 10-1/2 in |
Mounting Dimension | (4) 9/16" Holes |
Mounting Hole Dia. | 9/16 in |
Finished Height | 24 in |
Installation Depth | 0" - surface mount |
Inside Diameter | 5 3/10 in |
Outside Diameter | 5 1/2 in |
Manufacturer Warranty Length | 90 day |
Installed Height | 24 in |
Mounting Hole Diameter | 5/8 in |
Mounting Hole Length | 9/16 in |
Mounting Hole Width | 9/16 in |
Description
Removable Bollard, Mounting Style Bolt-On, Overall Length 10 3/10 in, Overall Width 10 3/10 in, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 24 in, Installed Height 24 in, Weight 32 lb, Outside Diameter 5 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 5/8 in, Locking System External Padlock (not included), Product Type Temporary Access, Cap Adjustability Removable, Reflectivity Non-Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll Pin, 6 x 30mm (D606)
- IRONGUARD Ideal Warehouse Laminated Dock Bumper 13inW x 6-1/2inD x 20inH (24-2100)
- DAYTON Cable, 5/32 In, L 250 Ft, WLL 660 Lb (2RZZ2)
- CHASE Swinging Door, 8 x 6 ft, Royal Blue, PR (7296RD25RBL)
- ZORO SELECT Bollard, Fixed, Concrete, 4", Yellow (IBB04040-Y-D)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Gray (CL1385C)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Blue (1730BL)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Red (CL1386B)
- ZORO SELECT Bollard, Removable, 5-1/2", Yellow (BOL-RF-48-5.5)
- ZORO SELECT Bollard, Fixed, Concrete, 5", Yellow (IBB05040-Y-F)
- POST GUARD Post Sleeve, 4.5" Dia, 64" H, Yellow/Red (CL1385E ASSY)
- Zoro Select Bollards