Shop All Bollards
Zoro Select
Bollard, Removable, 4", Carbon Steel, Yellow
Mfr # IBP04080-Y-D
Zoro # G7431864
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking System External Padlock
- Material Carbon Steel
- Bollard Striping No
- Overall Height 48 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # IBP04080-Y-D
- Zoro # G7431864
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 48 in |
Outside Dia. | 4 in |
Installation Depth | 12 in |
Finished Height | 36 in |
Outside Diameter | 4 in |
Installed Height | 36 in |
Description
Removable Bollard, Mounting Style Embedded Sleeve, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.3 in, Color Yellow, Finish Powder Coated, Overall Height 48 in, Installed Height 36 in, Weight 60 lb, Outside Diameter 4 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System External Padlock, Product Type Temporary Access, Cap Adjustability Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, U Hk (60514)
- LIFT-ALL Roundsling, Endless, 9 ft L, 53000 lb Cap (EN600X9)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (573084GRA)
- INDUSCO Sleeve, 1/16", Alum Hourglass, Sl1-2, PK100 (77600521)
- ZORO SELECT BOLLARD SQ 42X5 Y (1754)
- ZORO SELECT BOLLARD RND 36X4 1/2 Y (1743)
- ZORO SELECT Bollard, 7", Polyethylene, Yellow (1733)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Yellow (1732)
- ZORO SELECT Flexible Bollard, Fold Down, 7-11/32" (133CMB)
- ZORO SELECT Floor Stop Bollard, 4-1/2", Yellow (FSBOL-36)
- POST GUARD Post Guard® Installation Foam For Bollard Covers, Gray (Foam Grey)
- Zoro Select Bollards