Shop All Bollards
Zoro Select
Bollard, Removable, 4-1/2", Yellow
Mfr # BOL-RF-48-4.5
Zoro # G4147823
product price: $213.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$213.99
Free 30-Day Returns
Key Features
- Locking System External Padlock (not included)
- Material Steel
- Bollard Striping Yes
- Overall Length 48 in
- Overall Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BOL-RF-48-4.5
- Zoro # G4147823
- UPC # 691215067867
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 48 in |
Overall Height | 48 in |
Overall Width | 10 3/10 in |
Outside Dia. | 4 1/2 in |
Mounting Hole Dia. | 9/16 in |
Installation Depth | 0" - surface mount |
Finished Height | 48 in |
Mounting Dimension | (4) 9/16" Holes |
Mounting Plate Dimensions | 10-1/4 in x 10-1/2 in |
Installed Height | 48 in |
Manufacturer Warranty Length | 90 day |
Outside Diameter | 4 1/2 in |
Inside Diameter | 4 3/10 in |
Mounting Hole Diameter | 5/8 in |
Mounting Hole Length | 9/16 in |
Mounting Hole Width | 9/16 in |
Description
Removable Bollard, Mounting Style Bolt-On, Overall Length 48 in, Overall Width 10 3/10 in, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 48 in, Installed Height 48 in, Weight 36 lb, Outside Diameter 4 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 5/8 in, Locking System External Padlock (not included), Product Type Temporary Access, Cap Adjustability Removable, Reflectivity Non-Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Cricket Flat Free Tires 1000 lb. Capacity, 28"L x 28"W x 21"H (782685)
- HAMILTON Vulcalite Wheel, 8X2 5/8Rb (W-820-AR-5/8)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/2 in, 250 lb, C (P12S-PRP035D-12)
- KLEIN TOOLS Swivel Anchor Hook (259)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow (CL1385E)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Brown (CL1386PNT)
- ZORO SELECT Bollard, Removable, 5-1/2", Yellow (BOL-RF-24-5.5)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Beige (CL1386TNT)
- ZORO SELECT Safety Bollard, H42In, Dia 5 1/2In, Yellow (1GUD8)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Orange (CL1385HD)
- VESTIL BOLLARD OPTION - SNAP HOOK (SNAP-H-25)
- Zoro Select Warehouse Safety Guards & Protectors