Shop All Bollards
Zoro Select
Bollard, Fixed, Concrete, 6", Yellow
Mfr # IBB06040-Y-D
Zoro # G7752613
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Bollard Striping No
- Overall Height 36 in
- Color Yellow
- Outside Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # IBB06040-Y-D
- Zoro # G7752613
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 36 in |
Outside Dia. | 6 in |
Finished Height | 36 in |
Mounting Plate Dimensions | 10 in x 10 in |
Installed Height | 36 in |
Mounting Hole Diameter | 3/4 in |
Outside Diameter | 6 in |
Description
Bollard, Mounting Style Bolt-On, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.3 in, Color Yellow, Finish Powder Coated, Overall Height 36 in, Installed Height 36 in, Weight 71 lb, Outside Diameter 6 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 3/4 in, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Fixed, Reflectivity Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE Durable Wheel Chock Hanger WC-Hanger 14"W x 5"D x 3"H (WCHANGERBK)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 460V, Yellow (NERP020LD-15 / 460v)
- HARRINGTON Safety Latch Assembly, for 1AFA4, etc. (ER1FS1002)
- HSI Two Leg Chain Slng, Adjstbl Type A, 9/32 in dia, 5ft L, Oblong Link to Slng Hook, 7,400lb Lmt (10ADOS9/32A-05)
- ZORO SELECT BOLLARD RND 42X6 5/8 Y (1764)
- ZORO SELECT Bollard Cover, Smooth Style, 55" H Overall (DT452YNT)
- ZORO SELECT Bollard, 146-1/4 in. L (DCBB-42-4.5)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (3501R)
- ZORO SELECT Post Sleeve, 8 In Dia., 57 In H, Red (1738R)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Gray (CL1386QQ)
- ZORO SELECT 6" x 48" Carbon Steel Bollard (6"X36"EMB)
- Zoro Select Bollards