Shop All Bollards
Zoro Select
Bollard, Fixed, Concrete, 4", Yellow
Mfr # IBB04040-Y-D
Zoro # G8481112
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Bollard Striping No
- Overall Height 36 in
- Color Yellow
- Outside Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # IBB04040-Y-D
- Zoro # G8481112
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 36 in |
Outside Dia. | 4 in |
Mounting Plate Dimensions | 8 in x 8 in |
Finished Height | 36 in |
Outside Diameter | 4 in |
Installed Height | 36 in |
Mounting Hole Diameter | 3/4 in |
Description
Bollard, Mounting Style Bolt-On, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.2 in, Color Yellow, Finish Powder Coated, Overall Height 36 in, Installed Height 36 in, Weight 43 lb, Outside Diameter 4 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 3/4 in, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Fixed, Reflectivity Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelving, Chrome, 18x48 (MHL1848CG)
- COTTERMAN Safety Cage, Gray Powder Coat, Steel (4MC C1)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Electric Pallet Truck GWK-WPT45-LW - Fits Big Joe Model # WPT45 (GWK-WPT45-LW)
- AMERIHOME Lightweight Single Step Aluminum Step Stool, Bright Green (STL1AGNBX)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Orange (CL1386HH)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Lime Green (CL1386L)
- ZORO SELECT Bollard, Concrete, 5", 24 In. H, Yellow (1752)
- ZORO SELECT Flexible Bollard, 2-1/2", Steel (SPBOL-42-BL)
- ZORO SELECT Bollard, Safety (3KR45)
- ZORO SELECT Flexible Bollard, Fold Down, 1-3/4", Yellow (BOL-FD-36-Y)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, White (CL1385O)
- Zoro Select Warehouse Safety Guards & Protectors