Shop All Bollards
Zoro Select
Bollard, Fixed, 4", Carbon Steel, Yellow
Mfr # IBF04040-Y-D
Zoro # G7774505
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Bollard Striping No
- Overall Height 36 in
- Color Yellow
- Outside Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # IBF04040-Y-D
- Zoro # G7774505
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 36 in |
Outside Dia. | 4 in |
Finished Height | 36 in |
Installation Depth | 12 in |
Installed Height | 36 in |
Outside Diameter | 4 in |
Description
Bollard, Mounting Style Pour-in-Place, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.2 in, Color Yellow, Finish Powder Coated, Overall Height 36 in, Installed Height 36 in, Weight 45 lb, Outside Diameter 4 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Fixed, Reflectivity Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Steel Bottom Hook Assmby, For 4DFP1-4DFP3 (ER2ER1011)
- DAYTON Chain, Grade 80, 1/2 Size, 10 ft, 12,000 lb. (5WRR5)
- VESTIL Molded, Rubber Cable Clamp, 2.2K, Yellow (MRHR-39-YL)
- DAYTON Main Wheel Kit (MH57-42G)
- ZORO SELECT Bollard, Bolt Down, 4In Dia., 32In H, Silver (SS40-32TB-304)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Blue (CL1385KK)
- ZORO SELECT Post Sleeve, 8 In Dia., 57 In H, Red (1738R)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow (CL1385E)
- ZORO SELECT Bollard, 4-1/2", 42 In. H, Silver (BOL-SS-42-4.5)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Black (1730BLK)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (3501W)
- Zoro Select Bollards