Shop All Guard Rails
Zoro Select
Bollard Cover , Yellow , 9 2/5 in Dia
Mfr # 1737
Zoro # G605908890
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Bollard Cover Style Smooth
- Bollard Striping No
- For Post Size 8 in dia
- Overall Height 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1737
- Zoro # G605908890
- UPC # 190735442890
- Country of Origin United States
- Category Guard Rails
Dimensions
For Post Size | 8 in dia |
Overall Height | 57 in |
Outside Dia. | 9 3/8 in |
Inside Dia. | 8 7/8 in |
Inside Diameter | 8 9/10 in |
Outside Diameter | 9 2/5 in |
Compatible Bollard Diameter | 8 in |
Manufacturer Warranty Length | 1 yr |
Description
Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Yellow, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 9 2/5 in, Overall Height 57 in, Wall Thickness 9/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 8 in, Inside Diameter 8 9/10 in, Weight 10 lb, Resistance Properties Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant, Reflectivity Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Kingpinless Semi Steel Wheel Swivel Top Plate Caster SCC, 4PK (SCC-KP30S820-SSR-4)
- KINEDYNE Logistic Ratchet Strap, Gold, 12 ft. L (531211GRA)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster with Total Lock Brake SCC (SCC-TTL20S314-SSS)
- US CARGO CONTROL 3/8" x 10' - Adjustable 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOSA-10)
- ZORO SELECT Guard Rail, L114In, Lift Out (4WZ77)
- ZORO SELECT Guard Rail, L116In, Bolt-On (5W807)
- ZORO SELECT High Profile Machine Guard (2WJJ4)
- ZORO SELECT Universal Post, Steel, Single, Bolt-On (GR-F3R-DI-TP18-HDG)
- ZORO SELECT Adjustable Rack Guard, 24 In. H (ARMG-24)
- ZORO SELECT Safety Railing, OAL36In, OAH42In, Alum (5NPN3)
- ZORO SELECT High Profile Machine Guard, 42 In. H (HPRO-SS-48-42-4)
- Zoro Select Warehouse Safety Guards & Protectors