Shop All Bollards
Zoro Select
Bollard, Bolt Down, 5In Dia., 42In H, Silver
Mfr # GALV5-42TB
Zoro # G7206507
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Bollard Striping No
- Overall Length 10 in
- Overall Height 42 in
- Overall Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GALV5-42TB
- Zoro # G7206507
- Country of Origin Viet Nam
- Category Bollards
Dimensions
Overall Length | 10 in |
Overall Height | 42 in |
Overall Width | 10" |
Outside Dia. | 5 1/2 in |
Mounting Plate Dimensions | 5-1/2 in dia |
Finished Height | 42 in |
Outside Diameter | 5 1/2 in |
Installed Height | 42 in |
Mounting Hole Diameter | 7/8 in |
Description
Bollard, Mounting Style Bolt-On, Overall Length 10 in, Overall Width 10 In., Material Stainless Steel, Wall Thickness 0.1 in, Color Silver, Finish Galvanized, Overall Height 42 in, Installed Height 42 in, Weight 60 lb, Outside Diameter 5 1/2 in, Includes Mounting Hardware Included, Number of Mounting Holes 3, Mounting Hole Diameter 7/8 in, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Fixed, Shape Round, Striping No, Includes (3) Bolts, Cap Shape Dome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 51.9375 H 202 Stainless Steel Stainless Steel Folding Ladder W/Wheels, 3 Steps (FLAD-3-SS)
- WERNER 12 ft Fiberglass Stepladder, 300 lb Capacity (L6212)
- ZORO SELECT Caster Wheel, 1000 lb., 8 D x 2 In. (1NWT8)
- COTTERMAN 30 in H Stainless Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N1820A1E10B3SSP1)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Blue (CL1385K)
- ZORO SELECT Bollard, 8 in. L, 36 in. H, 26 lb. (BOL-36-5.5)
- ZORO SELECT Bollard, Removable, 6", Carbon Steel, Yellow (IBP06040-Y-F)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Black (CL1385Q)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Green (CL1385S)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Green (CL1386M)
- ZORO SELECT Flexible Bollard, Spring Mount, No, None (SPBOL-42)
- Zoro Select Bollards