Shop All Bollards
Zoro Select
Bollard, 8 in. L, 36 in. H, 26 lb.
Mfr # BOL-36-5.5
Zoro # G2392400
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking System No Locking System
- Material Steel
- Bollard Striping Yes
- Overall Length 8 in
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BOL-36-5.5
- Zoro # G2392400
- UPC # 691215004824
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 8 in |
Overall Height | 36 in |
Overall Width | 8 in |
Outside Dia. | 5 1/2 in |
Mounting Dimension | 7" x 7" |
Mounting Plate Dimensions | 8 in x 8 in |
Finished Height | 36 in |
Mounting Hole Dia. | 3/4 in |
Outside Diameter | 5 1/2 in |
Inside Diameter | 5 3/10 in |
Mounting Hole Length | 1 1/4 in |
Installed Height | 36 in |
Mounting Hole Diameter | 7/8 in |
Mounting Hole Width | 7/8 in |
Manufacturer Warranty Length | 90 day |
Description
Bollard, Mounting Style Bolt-On, Overall Length 8 in, Overall Width 8 in, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 36 in, Installed Height 36 in, Weight 28 lb, Outside Diameter 5 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 7/8 in, Locking System No Locking System, Product Type Permanent, Cap Adjustability Removable, Reflectivity Non-Reflective, Mounting Hole Width 7/8 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Portable Hand Winch Lifter, 330 cap (HWL-330)
- ZORO SELECT Rigd Plat Castr, Polyurthan, 10 in, 1750 lb (1NVX3)
- HAILO. Hailo Safety Plus 3 Step Steel Folding Step Ladder - (4343-001)
- THE BETTER BUNGEE Bungee Cord, Yellow, 12 in. L, 1-1/2 in. W (BBC12NY)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Yellow (1735)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, White (CL1385O)
- ZORO SELECT BOLLARD RND 42X6 5/8 Y (1764)
- ZORO SELECT Flexible Bollard, Fold Down, 1-3/4" (BOL-FD-36-G)
- ZORO SELECT Flexible Bollard, Fold Down, 1-3/4", Yellow (BOL-FD-36-Y)
- ZORO SELECT Bollard, 10 in. L (BOL-42-8.5)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Red (1730R)
- Zoro Select Warehouse Safety Guards & Protectors