Shop All Bollards
Zoro Select
Bollard, 5", Carbon Steel, Yellow
Mfr # 1744PS
Zoro # G4178711
original price:
$276.07
14% off
new price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 5 in
- Bollard Striping No
- Overall Height 42 in
- Bollard Cover Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1744PS
- Zoro # G4178711
- UPC # 048441003822
- Country of Origin United States
- Category Bollards
Dimensions
Length | 5 in |
Overall Height | 42 in |
Outside Dia. | 5 in |
Mounting Hole Dia. | 3/4 in |
Mounting Dimension | 3/4" |
Mounting Plate Dimensions | 8 in x 8 in |
Installation Depth | 3/4" |
Finished Height | 42 in |
Height | 42 in |
Manufacturer Warranty Length | 1 yr |
Outside Diameter | 5 in |
Mounting Hole Length | 3/4 in |
Mounting Hole Width | 3/4 in |
Mounting Hole Diameter | 3/4 in |
Installed Height | 42 in |
Description
Bollard, Mounting Style Bolt-On, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.3 in, Color Yellow, Finish Powder Coated, Overall Height 42 in, Installed Height 42 in, Weight 55 lb, Outside Diameter 5 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 3/4 in, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Removable, Reflectivity Non-Reflective, Mounting Hole Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE CORPORATION Sterilite 3 Drawer White Wide Storage Drawer Cart 29308001 (29308001)
- BALLYMORE 41 in H Steel Folding Rolling Ladder, 2 Steps, 350 lb Load Capacity (LS2247)
- YOKE Self Locking Hook, Alloy Steel, G100 (X-026-07)
- PETZL Ray 11 mm, 1 St Rope White 50 Ft (R100BA01)
- ZORO SELECT Bollard, Concrete, 5", 36 In. H, Yellow (1753)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Black (CL1385Q)
- ZORO SELECT Post Sleeve, 4in, Yllw with Rd Stripes (1735YRS)
- ZORO SELECT Bollard, Fixed, Concrete, 5", Yellow (IBB05040-Y-F)
- ZORO SELECT Bollard, Bolt Down, 5In Dia., 42In H, Silver (GALV5-42TB)
- ZORO SELECT BOLLARD SQ 42X5 Y (1754)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 3 In. Dia. (ESR030)
- Zoro Select Bollards