Shop All Bollards
Zoro Select
Bollard, 5", 36 In. H, Yellow
Mfr # 1743PS
Zoro # G3983673
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 5 in
- Bollard Striping No
- Overall Height 36 in
- Bollard Cover Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1743PS
- Zoro # G3983673
- UPC # 048441003815
- Country of Origin United States
- Category Bollards
Dimensions
Length | 5 in |
Overall Height | 36 in |
Outside Dia. | 5 in |
Mounting Plate Dimensions | 8 in x 8 in |
Installation Depth | 3/4" |
Finished Height | 36 in |
Mounting Hole Dia. | 3/4 in |
Mounting Dimension | 3/4" |
Height | 36 in |
Manufacturer Warranty Length | 1 yr |
Mounting Hole Length | 3/4 in |
Outside Diameter | 5 in |
Mounting Hole Width | 3/4 in |
Mounting Hole Diameter | 3/4 in |
Installed Height | 36 in |
Description
Bollard, Mounting Style Bolt-On, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.3 in, Color Yellow, Finish Powder Coated, Overall Height 36 in, Installed Height 36 in, Weight 50 lb, Outside Diameter 5 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 3/4 in, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Removable, Reflectivity Non-Reflective, Mounting Hole Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cylinder Truck, 2 Cylinder, 600 lb. (TW-30)
- TRI-ARC Ladder, 2-Step, Aluminum (WLAR002244)
- CROSBY Eye Hook, 4000 lb., Gr 80, Steel (1028024)
- PROGRIP CARGO CONTROL Back Off Tech, Tie Down DBL 27 ft. Lx2"W (310001)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Black (1730BLK)
- ZORO SELECT Bollard, 10 in. L (BOL-42-8.5)
- ZORO SELECT Bollard, Fixed, 4", Carbon Steel, Yellow (IBF04040-Y-D)
- ZORO SELECT Post Sleeve, 60In H, Yellow with Red Tape (4502YR)
- ZORO SELECT 3" x 48" Carbon Steel Bollard (3"X36"EMB.)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, White (CL1385O)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Yellow (CL1385D)
- Zoro Select Bollards