Shop All Bollards
Zoro Select
Bollard, 42 in. H, 33 lb.
Mfr # BOL-MB-42-5.5
Zoro # G2392321
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Bollard Striping Yes
- Overall Length 21 1/10 in
- Overall Height 42 in
- Overall Width 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BOL-MB-42-5.5
- Zoro # G2392321
- UPC # 691215004893
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 21 1/10 in |
Overall Height | 42 in |
Overall Width | 17 1/2 in |
Outside Dia. | 5 1/2 in |
Mounting Plate Dimensions | 15 in dia |
Finished Height | 42 in |
Outside Diameter | 5 1/2 in |
Installed Height | 42 in |
Manufacturer Warranty Length | 90 day |
Inside Diameter | 5 2/5 in |
Description
Mobile or Portable Bollard, Overall Length 21 1/10 in, Overall Width 17 1/2 in, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 42 in, Installed Height 42 in, Weight 51 lb, Outside Diameter 5 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System Not Applicable, Product Type Wheeled, Cap Adjustability Removable, Reflectivity Non-Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Guardrail, Rail, 91"X2.5"X12", Yellow (GR-08)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 16BF (U16)
- MILWAUKEE HAND TRUCKS Convertible Truck, 4 in 1 (DC60137)
- VESTIL Blue Interlocking Plastic Dolly 250lb Capacity 15.75 x 26.75 x 6.5 (PCS-1626)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Red (1736R)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Blue (1730BL)
- ZORO SELECT Bollard, 5", Carbon Steel, Yellow (1744PS)
- ZORO SELECT Post Sleeve, 8 In Dia., 57 In H, Yellow (1738)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Brown (CL1385UNT)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Yellow (CL1386AA)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Yellow (1736)
- Zoro Select Bollards