Shop All Bollards
Zoro Select
Bollard, 4", Dome, Stainless Steel, Natural
Mfr # SSB04040-D
Zoro # G2284698
product price: $1,079.99
/ea
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Bollard Striping No
- Overall Height 36 in
- Color Natural
- Outside Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SSB04040-D
- Zoro # G2284698
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 36 in |
Outside Dia. | 4 in |
Mounting Plate Dimensions | 8-11/16 in dia |
Finished Height | 36 in |
Outside Diameter | 4 in |
Mounting Hole Diameter | 3/4 in |
Installed Height | 36 in |
Description
Bollard, Mounting Style Bolt-On, Overall Length Not Applicable, Overall Width Not Applicable, Material Stainless Steel, Wall Thickness 0.2 in, Color Silver, Finish Polished, Overall Height 36 in, Installed Height 36 in, Weight 32 lb, Outside Diameter 4 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 3/4 in, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Fixed, Reflectivity Non-Reflective, Mounting Hole Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 6" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1200 lb (16PI06201R)
- CM Brake Coil (51519)
- L.H. DOTTIE L.H. Dottie #14 Gauge Bright Galvanized Double Loop Chain, 100PK (DL3)
- FOOT MASTER Leveling Caster, 63 mm Nylon Wheel, 90x90 mm Plate, Swivel, 550 kg Cap, NBR Foot Pad, Ivory (GD-80-F-NYN)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Brown (CL1385UNT)
- ZORO SELECT Post Sleeve, 6in, Yllw with Rd Stripes (1736YRS)
- ZORO SELECT Post Sleeve, 4.5" Dia, 52" H, Black (CL1385R)
- ZORO SELECT Bollard, 5-3/5", 24 In. H, Yellow (1755)
- ZORO SELECT Post Sleeve, 6-1/2x6-1/2 In, 55In H, Yellow (SQ655YNT)
- ZORO SELECT Post Sleeve, 6-1/2x6-1/2 In, 55In H, Yellow (SQ655YR)
- VESTIL PLASTIC BOLLARD POST COVER 36 X 6.125 (BPC-36-5.5)
- Zoro Select Warehouse Safety Guards & Protectors