Shop All Bollards
Zoro Select
Bollard, 10-1/4 in. L, 41 lb.
Mfr # BOL-RF-42-5.5
Zoro # G2392455
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking System External Padlock (not included)
- Material Steel
- Bollard Striping Yes
- Overall Length 42 in
- Overall Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BOL-RF-42-5.5
- Zoro # G2392455
- UPC # 691215067874
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 42 in |
Overall Height | 42 in |
Overall Width | 10 3/10 in |
Outside Dia. | 5 1/2 in |
Mounting Dimension | 7-1/2" x 9" |
Finished Height | 42 in |
Mounting Hole Dia. | 9/16 in |
Mounting Plate Dimensions | 10-1/4 in x 10-1/2 in |
Mounting Hole Width | 9/16 in |
Mounting Hole Diameter | 5/8 in |
Mounting Hole Length | 1 1/4 in |
Inside Diameter | 5 3/10 in |
Manufacturer Warranty Length | 90 day |
Installed Height | 42 in |
Outside Diameter | 5 1/2 in |
Description
Removable Bollard, Mounting Style Bolt-On, Overall Length 42 in, Overall Width 10 3/10 in, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 42 in, Installed Height 42 in, Weight 36 lb, Outside Diameter 5 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 5/8 in, Locking System External Padlock (not included), Product Type Temporary Access, Cap Adjustability Removable, Reflectivity Non-Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOND CASTERS & WHEELS Bond Cast Iron Triangular Cup Dolly 2127 Hard Tread Rubber Wheels 375 Lb Capacity (2127 DOLLY/HT)
- HAILO. Hailo Safety Plus 3 Step Steel Folding Step Ladder - (4343-001)
- AZTEC LIFTING HARDWARE Bolt Pin 5/8 For 3/4 TB Jaw End (TSBP34)
- T-JAK Bundle of a T-JAK Cabinet Jack and a MiniBrute (BTJ-104MB)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Yellow (1736)
- ZORO SELECT Bollard, 7", 36 In. H, Yellow (1763PS)
- ZORO SELECT Flexible Bollard, Spring Mount, No, None (SPBOL-42)
- ZORO SELECT Bollard, 5", Carbon Steel, Yellow (1744PS)
- ZORO SELECT Bollard, 5", 36 In. H, Yellow (1743PS)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Orange (1730OR)
- VESTIL STEEL SAFETY BOLLARD 36"H X 4-1/2" DIA, POWDER-COAT FLUORESCENT YELLOW (BOL-36-4.5-FYL)
- Zoro Select Warehouse Safety Guards & Protectors