Shop All Gauge guards, Seals & Accessories
Zoro Select
Boiler Gauge, Square, 0-200PSI, 80 to 320 F
Mfr # 4CFC9
Zoro # G2915796
original price:
$26.35
9% off
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boiler Gauge Type Square Boiler Gauge
- Boiler Gauge Case Height 3 11/16 in
- Pressure Range 0 to 200 psi
- Boiler Gauge Case Width 3 11/16 in
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4CFC9
- Zoro # G2915796
- UPC # 190735501542
- Country of Origin China
- Category Gauge guards, Seals & Accessories
Dimensions
Boiler Gauge Case Height | 3 11/16 in |
Boiler Gauge Case Width | 3 11/16 in |
Manufacturers Warranty Length | 1 yr |
Gauge Connection Size | 1/2 in |
Boiler Gauge Stem Length | 1.4 in |
Stem Length (In.) | 1.4 |
Boiler Gauge Stem Extension Length | 1.4 in |
Stem Insertion Length | 1.4 in |
Process Connection Size | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Case Height | 3.687 in |
Stem Extension Length | 1.4 in |
Case Width | 3.687 in |
Nominal Dial Size | 3 11/16 in |
Description
Square Boiler Gauge, Boiler Gauge Case Height 3 11/16 in, Boiler Gauge Case Width 3 11/16 in, Gauge Connection Location Lower Back, Gauge Connection Type MNPT, Gauge Connection Size 1/2 in, 0 to 200, psi, Gauge Accuracy +/-3-2-3 Percent, Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, Basic Gauge Lens Material Glass, 80 Degrees to 320 Degrees Boiler Gauge Temp. Range - F, Temp. Range (C) 30 Degrees to 160 Degrees , Temp. Accuracy +/-3 Percent, Case Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flow Meter Range 50-500 (RMB-56-SSV)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT300R-1214)
- REED INSTRUMENTS R7000SD-NIST Data Logging Vibration Meter, (R7000SD-NIST)
- ACURITE Analog Thermometer, 8" Dial Size (00353A2)
- ZORO SELECT Boiler Gauge, Square, 0-200PSI, 80 to 320 F (4CFD1)
- ZORO SELECT Snubber, Piston, 1/4 In NPT, 5000 psi, SS (5TUL8)
- ZORO SELECT Boiler Gauge, Round, 0-75 PSI, 60 to 260 F, Window: Polycarbonate (4CFC3)
- ZORO SELECT Siphon, 500 psi, 1/4 In NPT, Iron (5TUK9)
- ZORO SELECT Snubber, Piston, 1/4 In NPT, 3000 psi, Brass (5TUL6)
- ZORO SELECT Boiler Gauge, Square, 0-75 PSI, 60 to 260 F (4CFC7)
- WINTERS Snubbers St/St 1/2"Npt E (SSN529)
- Zoro Select Gauge guards, Seals & Accessories