Shop All Gauge guards, Seals & Accessories
Zoro Select
Boiler Gauge, Round, 0-75 PSI, 60 to 260 F, Case Color: Black
Mfr # 4CFC4
Zoro # G2575754
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boiler Gauge Type Round Boiler Gauge
- Boiler Gauge Nominal Size 2 1/2 in
- Pressure Range 0 to 75 psi
- Manufacturers Warranty Length 1 yr
- Gauge Connection Location Center Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4CFC4
- Zoro # G2575754
- UPC # 190735501498
- Country of Origin China
- Category Gauge guards, Seals & Accessories
Dimensions
Boiler Gauge Nominal Size | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Gauge Connection Size | 1/4 in |
Boiler Gauge Stem Length | 1.59 in |
Boiler Gauge Stem Extension Length | 1.89 in |
Stem Length (In.) | 1.59 |
Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Stem Insertion Length | 1.59 in |
Description
Round Boiler Gauge, Boiler Gauge Nominal Size 2 1/2 in, Gauge Connection Location Center Back, Gauge Connection Type MNPT, Gauge Connection Size 1/4 in, 0 to 75, psi, Gauge Accuracy +/-3-2-3 Percent, Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, Basic Gauge Lens Material Plastic, 60 Degrees to 260 Degrees Boiler Gauge Temp. Range - F, Temp. Range (C) 20 Degrees to 120 Degrees , Temp. Accuracy +/-3 Percent, Case Material Steel, Case Color Black, Socket Material Brass
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFE4)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240 F (12U617)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-12)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254I)
- ZORO SELECT Boiler Gauge, Square, 0-200PSI, 80 to 320 F (4CFC9)
- ZORO SELECT Boiler Gauge, Square, 0-75 PSI, 60 to 260 F (4CFC8)
- ZORO SELECT Snubber, Filter, 1/4In NPT, 5000psi, SS (5TUN0)
- ZORO SELECT Siphon, 250 psi, 1/4 In Natured Brass (5TUL0)
- ZORO SELECT Snubber, Piston, 1/4 In NPT, 3000 psi, Brass (5TUL6)
- ZORO SELECT Boiler Gauge, Square, 0-75 PSI, 60 to 260 F (4CFC7)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, Brass, "A" Disc Installed, Pressure Rating 6,000 PSI (1125-A)
- Zoro Select Gauge guards, Seals & Accessories