Shop All Boiler Drain Valves
Zoro Select
Boiler Drain Valve, Quarter Turn, 3/4 In
Mfr # 6PEA3
Zoro # G4025357
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/4 in
- Pipe Size 3/4"
- Connection Type FNPT x MGHT
- Body Material - Valves Brass
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6PEA3
- Zoro # G4025357
- UPC # 190735544105
- Country of Origin China
- Category Boiler Drain Valves
Dimensions
Pipe Size - Valves | 3/4 in |
Pipe Size | 3/4" |
Open Length | 2 1/4 in |
Overall Length | 2.25 in |
Inlet Pipe Size | 3/4 in |
Outlet Pipe Size | 3/4 in |
Details
Item | Quarter Turn Boiler Drain Valve |
Connection Type | FNPT x MGHT |
Body Material - Valves | Brass |
Body Material | Brass |
Max. Pressure | 125 psi |
Valve Max. Fluid Temp. | 180 Degrees F |
Standards | Meets ANSI 61-8 |
Handle Material | Aluminum |
Handle Type | Lever |
Pipe Connection Type | FNPT x MGHT |
Handle Operation | 1/4-Turn |
Valve Type | Ball |
Outlet Connection Gender | Male |
Maximum Pressure | 125 psi |
Inlet Connection Gender | Female |
Outlet Connection Type | GHT |
Maximum Media Temperature | 180 Degrees F |
Inlet Connection Type | NPT |
Description
Boiler Drain Valve, Inlet Pipe Size 3/4 in, Inlet Connection Type NPT, Inlet Connection Gender Female, Outlet Pipe Size 3/4 in, Outlet Connection Gender Male, Outlet Connection Type GHT, Body Material Brass, Maximum Media Temperature 180 Degrees F, Overall Length 2.25 in, Handle Type Lever, Handle Operation 1/4-Turn, Handle Material Aluminum, Maximum Pressure 125 psi, Standards ANSI 61-8, Valve Type Ball, Pipe Connection Type FNPT x MGHT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Intake Louver, Fixed, Drainable, 12H x 12W (20UA07)
- TRANE Motor, 1/4 HP, 115V, 1475 rpm, 3 Speed (MOT18965)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12816GA)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Pilot (08F22C2140AAF4C05)
- ZORO SELECT Boiler Drain Valve, 1/2" Pipe Size (20271)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 3/4 In (1APV6)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 1/2 In (102-053HN)
- ZORO SELECT Boiler Drain Valve, 3/4" Pipe Size (20273)
- ZORO SELECT Boiler Drain Valve, 1/2 in., Celcon(R) (102-503)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 3/4 In (6PEA2)
- PARKER Brass Drain Cock Ball Valve Inline 1/4" (DC603-4)
- Zoro Select Boiler Drain Valves