Shop All Boiler Drain Valves
Zoro Select
Boiler Drain Valve, Quarter Turn, 3/4 In
Mfr # 1APV6
Zoro # G1204104
original price:
$13.89
15% off
new price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/4 in x 1/2 in
- Pipe Size 3/4" x 1/2"
- Connection Type MNPT x FNPT
- Body Material - Valves Brass
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1APV6
- Zoro # G1204104
- Country of Origin China
- Category Boiler Drain Valves
Dimensions
Pipe Size - Valves | 3/4 in x 1/2 in |
Pipe Size | 3/4" x 1/2" |
Open Length | 2 5/8 in |
Overall Length | 2.84 in |
Inlet Pipe Size | 3/4 in |
Outlet Pipe Size | 3/4 in |
Details
Item | Quarter Turn Boiler Drain Valve |
Connection Type | MNPT x FNPT |
Body Material - Valves | Brass |
Body Material | Brass |
Max. Pressure | 125 psi |
Handle Material | Aluminum |
Valve Max. Fluid Temp. | 180 Degrees F |
Standards | Meets ANSI 61-8 |
Handle Type | Tee |
Maximum Media Temperature | 160 Degrees F |
Pipe Connection Type | MIP x MHT |
Maximum Pressure | 100 psi |
Handle Operation | 1/4-Turn |
Valve Type | Ball |
Outlet Connection Gender | Male |
Inlet Connection Gender | Male |
Outlet Connection Type | GHT |
Inlet Connection Type | IPS |
Description
Boiler Drain Valve, Inlet Pipe Size 3/4 in, Inlet Connection Type IPS, Inlet Connection Gender Male, Outlet Pipe Size 3/4 in, Outlet Connection Gender Male, Outlet Connection Type GHT, Body Material Brass, Maximum Media Temperature 160 Degrees F, Overall Length 2.84 in, Handle Type Tee, Handle Operation 1/4-Turn, Handle Material Aluminum, Maximum Pressure 100 psi, Standards ANSI B1.20.1, ANSI B1.20.7, ASME A112.18.1, CSA B125.1, Valve Type Ball, Pipe Connection Type MIP x MHT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Replacement Fill Hose Assembly W/Connector (1B5060140)
- RITTAL Axial Fan, Square, 400/460V AC, 3 Phase, 424 cfm, 12 4/5 in W. (3244140)
- FILTERS-NOW Filters-NOW DPE16X20X1=DPE 16x20x1 Premier One Air Filter Pack of - 3 (DPE16X20X1=DPE)
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. ID, 25 ft. L, URE (0338-0125-0001)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 1/2 In (102-053HN)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 3/4 In (6PEA3)
- ZORO SELECT Boiler Drain Valve, 1/2" Pipe Size (20271)
- ZORO SELECT Boiler Drain Valve, 3/4" Pipe Size (20273)
- ZORO SELECT Boiler Drain Valve, 3/4 in., MPT x MPT (102-004NL)
- ZORO SELECT Boiler Drain Valve, 3/4 in., Celcon(R) (102-504)
- NIBCO 1/2 in. Brass Quarter Turn Boiler Drain (QT74X12)
- Zoro Select Boiler Drain Valves