Shop All Boiler Drain Valves
Zoro Select
Boiler Drain Valve, Quarter Turn, 1/2 In, Open Length: 2-3/16"
Mfr # 6PEA1
Zoro # G3896995
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2"
- Pipe Size 1/2"
- Connection Type FNPT x MGHT
- Body Material - Valves Brass
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6PEA1
- Zoro # G3896995
- UPC # 190735544082
- Country of Origin China
- Category Boiler Drain Valves
Dimensions
Pipe Size - Valves | 1/2" |
Pipe Size | 1/2" |
Open Length | 2-3/16" |
Overall Length | 2.19 in |
Inlet Pipe Size | 1/2 in |
Outlet Pipe Size | 3/4 in |
Details
Item | Quarter Turn Boiler Drain Valve |
Connection Type | FNPT x MGHT |
Body Material - Valves | Brass |
Body Material | Brass |
Max. Pressure | 125 psi |
Valve Max. Fluid Temp. | 180 Degrees F |
Standards | Meets ANSI 61-8 |
Handle Material | Aluminum |
Handle Type | Lever |
Outlet Connection Gender | Male |
Maximum Pressure | 125 psi |
Outlet Connection Type | GHT |
Handle Operation | 1/4-Turn |
Pipe Connection Type | FNPT x MGHT |
Valve Type | Ball |
Inlet Connection Type | NPT |
Inlet Connection Gender | Female |
Maximum Media Temperature | 180 Degrees F |
Description
Boiler Drain Valve, Inlet Pipe Size 1/2 in, Inlet Connection Type NPT, Inlet Connection Gender Female, Outlet Pipe Size 3/4 in, Outlet Connection Gender Male, Outlet Connection Type GHT, Body Material Brass, Maximum Media Temperature 180 Degrees F, Overall Length 2.19 in, Handle Type Lever, Handle Operation 1/4-Turn, Handle Material Aluminum, Maximum Pressure 125 psi, Standards ANSI 61-8, Valve Type Ball, Pipe Connection Type FNPT x MGHT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Collar (435269-01)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 5/32 in Barb, 3 to 15 psi (T-5002-201)
- US HARDWARE Fan Exhaust Lens Cover Wht (V-097B)
- AAON EBUS Adapter Hub (G033970)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 3/4 In (6PEA3)
- ZORO SELECT Boiler Drain Valve, 1/2" Pipe Size (20271)
- ZORO SELECT Boiler Drain Valve, 1/2 in., MPT x MPT (102-003NL)
- ZORO SELECT Boiler Drain Valve, 1/2 in., Celcon(R) (102-503)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 3/4 In (6PEA2)
- ZORO SELECT Boiler Drain Valve, 3/4 in., Celcon(R) (102-504)
- ZORO SELECT Boiler Drain Valve, 3/4 in., MPT x MPT (102-004NL)
- Zoro Select Boiler Drain Valves