Shop All Boiler Drain Valves
Zoro Select
Boiler Drain Valve, 3/4" Pipe Size
Mfr # 20273
Zoro # G4758070
original price:
$10.55
27% off
new price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/4 in
- Pipe Size 3/4"
- Connection Type MIP x MHT
- Body Material - Valves Brass
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20273
- Zoro # G4758070
- UPC # 091712202738
- Country of Origin Indonesia
- Category Boiler Drain Valves
Dimensions
Pipe Size - Valves | 3/4 in |
Pipe Size | 3/4" |
Inlet Pipe Size | 3/4 in |
Details
Item | Boiler Drain Valve |
Connection Type | MIP x MHT |
Body Material - Valves | Brass |
Body Material | Brass |
Max. Pressure | 125 psi |
Handle Material | Metal |
Standards | NSF |
Valve Max. Fluid Temp. | 180 Degrees F |
Handle Type | Wheel |
Outlet Connection Gender | Male |
Maximum Media Temperature | 180 Degrees F |
Inlet Connection Gender | Male |
Maximum Pressure | 125 psi |
Inlet Connection Type | IPS |
Outlet Connection Type | GHT |
Pipe Connection Type | MIP x MHT |
Description
Boiler Drain Valve, Inlet Pipe Size 3/4 in, Inlet Connection Type IPS, Inlet Connection Gender Male, Outlet Connection Gender Male, Outlet Connection Type GHT, Body Material Brass, Maximum Media Temperature 180 Degrees F, Handle Type Wheel, Handle Material Metal, Maximum Pressure 125 psi, Standards NSF, Pipe Connection Type MIP x MHT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Standard Series 2 Air Curtain 72IN (STD272-2UG-OB)
- FANTECH Inline Centrifugal Duct Fan, 10 In. Dia. (FKD 10)
- BESTAIR PRO 16 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (5-1620-11-2)
- AIR HANDLER 18x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUX9)
- ZORO SELECT Boiler Drain Valve, 1/2" Pipe Size (20271)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 3/4 In (6PEA2)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 1/2 In (102-053HN)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 1/2 In (6PEA0)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 3/4 In (6PEA3)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 3/4 In (1APV6)
- ANDERSON METALS Drain Cock, Brass, MNPT, 1/2 In (6D912)
- Zoro Select Boiler Drain Valves