Shop All Boiler Drain Valves
Zoro Select
Boiler Drain Valve, 3/4 in., MPT x MPT
Mfr # 102-004NL
Zoro # G6136216
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/4 in
- Pipe Size 3/4"
- Connection Type MNPT x MGHT
- Body Material - Valves Brass
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 102-004NL
- Zoro # G6136216
- UPC # 032888167223
- Country of Origin China
- Category Boiler Drain Valves
Dimensions
Pipe Size - Valves | 3/4 in |
Pipe Size | 3/4" |
Overall Length | 3.25 in |
Inlet Pipe Size | 3/4 in |
Outlet Pipe Size | 3/4 in |
Details
Item | Boiler Drain Valve |
Connection Type | MNPT x MGHT |
Body Material - Valves | Brass |
Body Material | Brass |
Max. Pressure | 125 psi |
Standards | ASME A112.18.1, ANSI B1.20.1, ANSI B1.20.7, NSF 61 |
Handle Material | Cast Iron |
Handle Type | Wheel |
Outlet Connection Gender | Male |
Inlet Connection Type | IPS |
Maximum Pressure | 125 psi |
Inlet Connection Gender | Male |
Pipe Connection Type | MIP x MHT |
Outlet Connection Type | GHT |
Handle Operation | Multi-Turn |
Maximum Media Temperature | 180 Degrees F |
Description
Boiler Drain Valve, Inlet Pipe Size 3/4 in, Inlet Connection Type IPS, Inlet Connection Gender Male, Outlet Pipe Size 3/4 in, Outlet Connection Gender Male, Outlet Connection Type GHT, Body Material Brass, Maximum Media Temperature 180 Degrees F, Overall Length 3.25 in, Handle Type Wheel, Handle Operation Multi-Turn, Handle Material Cast Iron, Maximum Pressure 125 psi, Standards ANSI B1.20.1, ANSI B1.20.7, ASME A112.18.1, CSA B125.1, NSF/ANSI 14, NSF/ANSI 372, Pipe Connection Type MIP x MHT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER MANUFACURE XPOWER Axial Fan Duct Hose Adapter Kit, 16" Diameter, Injection Mold ABS, Black (16DHK)
- DAYTON Propeller, 30" Dia., 23 Deg. Pitch (VE10D981PG)
- QMARK Electric Unit Heater, 208, 3 Phase, 50.0 kW, 170.5 BtuH (MUH508)
- INTEGRA MILTEX Selkirk Corporation JURGK Superpro Roof Guys Kit Fits All Sizes. Bands Are Stainless; Legs Are Galvalume (77650)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 3/4 In (6PEA3)
- ZORO SELECT Boiler Drain Valve, 1/2 in., Celcon(R) (102-503)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 1/2 In (6PEA0)
- ZORO SELECT Boiler Drain Valve, 3/4" Pipe Size (20273)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 1/2 In, Open Length: 2-3/16" (6PEA1)
- ZORO SELECT Boiler Drain Valve, 3/4 in., Celcon(R) (102-504)
- B & K BOILER DRAIN VLV 1/2""MIP (102-503)
- Zoro Select Boiler Drain Valves