Shop All Boiler Drain Valves
Zoro Select
Boiler Drain Valve, 1/2" Pipe Size
Mfr # 20271
Zoro # G4847110
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2 in
- Pipe Size 1/2"
- Connection Type MIP x MHT
- Body Material - Valves Brass
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20271
- Zoro # G4847110
- UPC # 091712202714
- Country of Origin Indonesia
- Category Boiler Drain Valves
Dimensions
Pipe Size - Valves | 1/2 in |
Pipe Size | 1/2" |
Inlet Pipe Size | 1/2 in |
Details
Item | Boiler Drain Valve |
Connection Type | MIP x MHT |
Body Material - Valves | Brass |
Body Material | Brass |
Max. Pressure | 125 psi |
Valve Max. Fluid Temp. | 120 Degrees F |
Standards | NSF |
Handle Material | Metal |
Handle Type | Wheel |
Inlet Connection Gender | Male |
Maximum Pressure | 125 psi |
Outlet Connection Gender | Male |
Pipe Connection Type | MIP x MHT |
Inlet Connection Type | IPS |
Outlet Connection Type | GHT |
Maximum Media Temperature | 120 Degrees F |
Description
Boiler Drain Valve, Inlet Pipe Size 1/2 in, Inlet Connection Type IPS, Inlet Connection Gender Male, Outlet Connection Gender Male, Outlet Connection Type GHT, Body Material Brass, Maximum Media Temperature 120 Degrees F, Handle Type Wheel, Handle Material Metal, Maximum Pressure 125 psi, Standards NSF, Pipe Connection Type MIP x MHT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Airfilter 20X25X5 Bstair (CB2025-13R)
- DAYTON In-Line Cabinet Ventilator, 545 CFM, 115 V (3DPF3)
- HUNTER Decorative Ceiling Fan, Low Pro, 1 Phase, 120 (59482)
- ALL-FILTERS 16X30X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (16301.11 4PK)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 1/2 In (102-053HN)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 3/4 In (1APV6)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 1/2 In (6PEA0)
- ZORO SELECT Boiler Drain Valve, 1/2 in., Celcon(R) (102-503)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 3/4 In (6PEA2)
- ZORO SELECT Boiler Drain Valve, 1/2 in., MPT x MPT (102-003NL)
- DANCO 1/2 in. Brass FIP x MHT Boiler Drain (VBDSTDB3EB)
- Zoro Select Boiler Drain Valves