Shop All Packing Paper
Zoro Select
Bogus Paper, 50 lb., Gray, 48 In. W
Mfr # 5PGT3
Zoro # G2210153
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Basis Weight 50 lb
- Length 720 ft.
- Width 48"
- Bundle Weight 48 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5PGT3
- Zoro # G2210153
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 720 ft. |
Width | 48" |
Roll Length | 720 ft |
Roll Width | 48 in |
Details
Item | Bogus Paper |
Color | Gray |
Basis Weight | 50 lb |
Bundle Weight | 48 lb |
Packing Paper Form | Roll |
Roll Weight | 48 lb |
Packing Paper Type | Bogus Paper |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Bogus Paper, Packing Paper Type Bogus Paper, Packing Paper Form Roll, Basis Weight 50 lb, Roll Width 48 in, Roll Length 720 ft, Roll Weight 48 lb, Bundle Weight 48 lb, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubber Bands, Size #19, Orange (37196)
- QUARTET 48"x96" Magnetic Glass Whiteboard, Gloss (G9648W-AB)
- EDUPRESS Ruler Tape, 1in x 500in, PK3 (TCR62649)
- 3M CENTER/CUSTOMER SERVICE Pop-up Notes, Repositionable/Removable, 3x3in 12/PK (6549PUY)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 48 In. W (5PGT8)
- ZORO SELECT Butcher Paper, 40 lb., White, 18 In. W (5PGK6)
- ZORO SELECT Butcher Paper, 40 lb., White, 15 In. W (5PGK5)
- ZORO SELECT Butcher Paper, 40 lb., White, 24 In. W (5PGK7)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 18 In. W (5PGR9)
- ZORO SELECT VCI Paper, Roll, 1200 ft. L (VSP00010)
- LINCOLNPACK Recycled Fanfold Paper. 15" x11" x 1600FT Length (LP1600)
- Zoro Select Packing Paper