Shop All Packing Paper
Zoro Select
Bogus Paper, 50 lb., Gray, 24 In. W
Mfr # 5PGT0
Zoro # G2540815
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 50 lb
- Width 24"
- Color Gray
- Length 720 ft.
- Roll Weight 24 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5PGT0
- Zoro # G2540815
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 24" |
Length | 720 ft. |
Roll Width | 24 in |
Roll Length | 720 ft |
Details
Basis Weight | 50 lb |
Color | Gray |
Item | Bogus Paper |
Roll Weight | 24 lb |
Bundle Weight | 24 lb |
Packing Paper Form | Roll |
Packing Paper Type | Bogus Paper |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Bogus Paper, Packing Paper Type Bogus Paper, Packing Paper Form Roll, Basis Weight 50 lb, Roll Width 24 in, Roll Length 720 ft, Roll Weight 24 lb, Bundle Weight 24 lb, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 330 lb./150kg Capacity (CPWPLUS 150M)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFXH110D)
- BIC Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICSCSM11BE)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 4", White, 25/Bundle (22XL56)
- ZORO SELECT Butcher Paper, 40 lb., White, 15 In. W (5PGK5)
- ZORO SELECT Freezer Wrap, 18 In x 250 ft, White (48K983)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 36 In. W (5PGT2)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 30 In. W (5PGT1)
- ZORO SELECT VCI Paper, Roll, 1200 ft. L (VSP00010)
- ZORO SELECT Flame Retardent Paper, 80 lb., 42 In. W (6TWR4)
- PARTNERS BRAND Poly Sheeting, 2 Mil, 20' x 200', Clear, 1/Case (CF220C)
- Zoro Select Protective Packaging