Shop All Test Leads & Probes
Zoro Select
BNC Adapter, Right Angle Female to Male
Mfr # 5TXD9
Zoro # G2257997
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Nickel Plated Copper
- Adapter Type Right Angle Female to Male
- Voltage Rating CAT I 500 V
- Operating Temp. -65 Degrees to 165 Degrees C
- Body Material Nickel Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TXD9
- Zoro # G2257997
- UPC # 190735533116
- Country of Origin China
- Category Test Leads & Probes
Details
Item | BNC Adapter |
Contact Material | Nickel Plated Copper |
Adapter Type | Right Angle Female to Male |
Voltage Rating | CAT I 500 V |
Operating Temp. | -65 Degrees to 165 Degrees C |
Body Material | Nickel Plated Copper |
Description
BNC Adapter, Right Angle Female to Male, Voltage Rating CAT I 500 V, Body Material Nickel Plated Copper, Contact Material Nickel Plated Copper, Operating Temp. -65 Degrees to 165 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Universal Rechargeable Battery Kit (TA04-KIT)
- TRACEABLE Digital Data Logging Thermometer, Excursion-Trac™ with (2) Bottle Probe Style (6431)
- FLUKE Test Probes, Black/Red, 10A, 1000VDC, PR (Fluke-TP220)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 2000Psi/Kpa (PFQ810)
- ZORO SELECT Modular Test Probes, Length 5.5 In (4WRA2)
- ZORO SELECT Modular Test Clips, Alligator, Large (4WRC3)
- ZORO SELECT Test Probes, Hook, Heavy Duty Plunger (4WRC1)
- ZORO SELECT Banana Plug, Right Angle, 1000VAC, Red (5TXC0)
- ZORO SELECT Test Lead Kit (4WRE7)
- ZORO SELECT Modular Test Clips, Alligator, Large (4WRA5)
- POMONA ELECTRONICS Mini Hook Test Lead, 60 In. L, Red, 300VAC (3782-60-2)
- Zoro Select Test Leads & Probes