Shop All Test Leads & Probes
Zoro Select
BNC Adapter, Male to Double Banana Plug
Mfr # 5TXE1
Zoro # G1806481
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adapter Type Male to Double Banana Plug
- Body Material ABS
- Contact Material Nickel Plated Copper
- Voltage Rating CAT I 500 V
- Operating Temp. +50 Degrees C Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TXE1
- Zoro # G1806481
- UPC # 190735533130
- Country of Origin China
- Category Test Leads & Probes
Details
Item | BNC Adapter |
Adapter Type | Male to Double Banana Plug |
Body Material | ABS |
Contact Material | Nickel Plated Copper |
Voltage Rating | CAT I 500 V |
Operating Temp. | +50 Degrees C Max |
Shop By | Closeouts |
Description
BNC Adapter, Male to Double Banana Plug, Voltage Rating CAT I 500 V, Body Material ABS, Contact Material Nickel Plated Copper, Operating Temp. +50 Degrees C Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (140-AC-00-OO-30P)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158D)
- PIC GAUGES Gauge, 2", 0-60psi, 1/4"CBM, Fill, U-Clamp (203D-204D)
- JEWELL INSTRUMENTS PAPER Triplett Humidity & Temperature Indicator, 10 to 99%RH, 32 to 122F (RHT22)
- ZORO SELECT Modular Test Clips, Alligator, Large (4WRC3)
- ZORO SELECT Test Lead Kit (4WRE6)
- ZORO SELECT Test Lead Kit (4WRE1)
- ZORO SELECT Patch Cord Kit, Stacking Banana Plug, 40In (4WRF6)
- ZORO SELECT Test Lead Kit (4WRE4)
- ZORO SELECT Test Clip, 30VAC/60VDC, Black, PK10 (5TXD3)
- ZORO SELECT Banana Jack to Plug Adapter, 20A, Black (5TWZ0)
- Zoro Select Test Leads & Probes