Shop All Test Leads & Probes
Zoro Select
BNC Adapter, Female to Female
Mfr # 5TXD7
Zoro # G1500247
original price:
$3.55
7% off
new price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nickel Plated Brass
- Operating Temp. -65 Degrees to 165 Degrees C
- Adapter Type Female to Female
- Contact Material Nickel Plated Brass
- Voltage Rating CAT I 500 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TXD7
- Zoro # G1500247
- UPC # 190735533093
- Country of Origin China
- Category Test Leads & Probes
Details
Item | BNC Adapter |
Body Material | Nickel Plated Brass |
Operating Temp. | -65 Degrees to 165 Degrees C |
Adapter Type | Female to Female |
Contact Material | Nickel Plated Brass |
Voltage Rating | CAT I 500 V |
Insulation Type | PVC |
Description
BNC Adapter, Female to Female, Voltage Rating CAT I 500 V, Body Material Nickel Plated Brass, Contact Material Nickel Plated Brass, Insulation Type PVC, Operating Temp. -65 Degrees to 165 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEISS INSTRUMENTS 4 1/2" dial, 1/4" NPT, 0-30 PSI (4CTS-030-4L)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-72)
- FLUKE BNC to Female Double Stacking Banana Plug (BP880)
- WIKA Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (113.13.20.400.L)
- ZORO SELECT BNC Adapter, Male to Double Binding Post (5TXE2)
- ZORO SELECT Test Lead, Stackable Banana Plug, Red (5TXA8)
- ZORO SELECT Banana Plug, 33VAC/70VDC, Black, PK10 (5TXA1)
- ZORO SELECT Binding Post, 33VAC/70VDC, Black (5TWZ2)
- ZORO SELECT Test Probe, Piercing, Insulation (4WRA3)
- ZORO SELECT Test Lead Kit (4WRE7)
- TRIPLETT Circuit Breaker Finder, 24 to 300V AC (CBF200)
- Zoro Select Test Leads & Probes