Zoro Select

Blue Visitor Badge, 2-3/8 in. L, PK100


product price: $4.89
/pk 100, $0.05/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Name Badge Type Sticker Name Badge
  • Height 1 in
  • Length 2 3/8 in
  • Width 3 1/2 in
  • Color Blue, White
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 1 in
Length 2 3/8 in
Width 3 1/2 in

Details

Item Blue Visitor Badge
Name Badge Type Sticker Name Badge
Color Blue, White
Legend Visitor
Material Paper
Type Label

Description

Blue Visitor Badge, Label, Material Paper, Color Blue, White, Length 2 3/8 in, Width 3 1/2 in, Height 1 in, Legend Visitor, Package Quantity 100

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.