Shop All Plastic Sheets
Zoro Select
Blue UHMW Polyethylene Sheet Stock 12" L x 12" W x 3/16" Thick
Mfr # PS-UHMW-GF-8
Zoro # G4425820
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 3/16"
- Plastic Width 12"
- Plastic Length 12"
- Plastic Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-UHMW-GF-8
- Zoro # G4425820
- UPC # 193005032746
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 12 in W x 12 in L |
Description
Plastic Sheet, UHMW Polyethylene, Grade Glass-Filled, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -75 Degrees to 180 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness 65D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Styrene Butadiene Rubber - (SBR) Rubber Sheet & Rolls - 1/4" Thick x 3ft Width x 24ft Length (20-100)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 12" W x 0.003" Thick (G15-3F-12X25)
- ONLINEMETALS 0.25" x 2" Aluminum Full Round Edge 6101-T61 Extruded (18144)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 36"x15 ft., Black, 40A (BULK-RS-N40-937)
- ZORO SELECT White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.750" Thick (2VER1)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 2" Thick (BULK-PS-UHMW-220)
- ZORO SELECT White PTFE Rectangle Stock 36" L x 2" W x 1" Thick (G15-TRB-1.0-2X3)
- ZORO SELECT White UHMW Roll Stock 54 ft. L x 12" W x 0.005" Thick (4CCV4)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.250" Thick (1ZAX5)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 48" W x 3/16" Thick (PS-PC-SR-30)
- BERRY PLASTICS 625904 4 mil 8 x 100 ft. Film Polyethylene Sheeting - Clear (BE11874)
- Zoro Select Plastic Sheets