Shop All Plastic Sheets
Zoro Select
Blue UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1/2" Thick
Mfr # PS-UHMW-GF-4
Zoro # G4422180
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$628.99
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1/2"
- Plastic Width 48"
- Plastic Length 96"
- Plastic Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PS-UHMW-GF-4
- Zoro # G4422180
- UPC # 193005033132
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Nominal Size | 48 in W x 96 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Plastic Sheet, UHMW Polyethylene, Grade Glass-Filled, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.5 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -75 Degrees to 180 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness 65D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 2024, 1 1/2 In Dia x 3 Ft L (2AVC9)
- SCHAEFER BRUSH Aluminum Rod, 12-24, Male-Female Thd, 3 ft. (13003)
- FIBERGRATE Moltruded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874030)
- E. JAMES Sheet Rubber, 1/4, 36" x 36" Natural Gum, 387-1/4M (387-1/4M)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 1" Thick (BULK-PS-CAC-11)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.094" Thick (BULK-PS-PP-566)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.040" Thick (BULK-PF-PC-74)
- ZORO SELECT Black Acrylic Sheet Stock 48" L x 24" W x 0.177" Thick (PS-CACC-493)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 60" L x 48" W x 3/4" Thick (BULK-PS-UHMW-507)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.250" Thick (1ZAJ2)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.750" Thick (1ZBA5)
- Zoro Select Plastic Sheets