Shop All Plastic Sheets
Zoro Select
Blue UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1/2" Thick
Mfr # PS-UHMW-GF-34
Zoro # G4422725
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1/2"
- Plastic Width 48"
- Plastic Length 48"
- Plastic Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-UHMW-GF-34
- Zoro # G4422725
- UPC # 193005033071
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 48 in W x 48 in L |
Description
Plastic Sheet, UHMW Polyethylene, Grade Glass-Filled, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.5 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -75 Degrees to 180 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness 65D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Square Bar, 12 in L, 1 in W (42DS1-12)
- ONLINEMETALS 0.875" Acetal Round Rod Delrin Homopolymer Black (6568)
- ZORO SELECT White polypropylene Perforated Sheet 32" L x 48" W x 0.125" Thick (PL125125R188S-48X32)
- ZORO SELECT Oil Hard Drill Rod, O1", 1/2", 0.5" (O1D126)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 96" L x 48" W x 1/8" Thick (PS-CACT-37)
- ZORO SELECT Black ABS Sheet Stock 48" L x 24" W x 0.250" Thick (1ZBT6)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 0.750" Thick (1YYP7)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.094" Thick (BULK-PS-PP-561)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.188" Thick (1ZAY7)
- ZORO SELECT Yellow Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-89)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 24" W x 3/16" Thick (PS-PC-SR-29)
- Zoro Select Plastic Sheets