Shop All Plastic Sheets
Zoro Select
Blue UHMW Polyethylene Plastic Sheet 36" L x 12" W x 3/4" Thick
Mfr # PS-UHMW-GF-38
Zoro # G4425428
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 3/4"
- Plastic Width 12"
- Plastic Length 36"
- Plastic Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PS-UHMW-GF-38
- Zoro # G4425428
- UPC # 193005032906
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 36" |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 12 in W x 36 in L |
Description
Plastic Sheet, UHMW Polyethylene, Grade Glass-Filled, Plastic Length 36 in, Plastic Width 12 in, Plastic Thickness 0.75 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -75 Degrees to 180 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness 65D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.125 Thick, 48 X 96 (SPCCL.125PM-48X96)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/2" Dia. (69656127)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (17966_72_0)
- ZORO SELECT Rubber Cord, Neoprene, 1/16 In Dia, 10 Ft (ZUSA-RC-1836)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/16" Thick (BULK-PS-PC-358)
- ZORO SELECT Clear PETG Sheet Stock 12" L x 12" W x 0.125" Thick (1UTK4)
- ZORO SELECT White HDPE Rectangle Stock 12" L x 1" W x 3/4" Thick (BULK-PS-PE-87)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 1.750" Thick (BULK-PS-UHMW-952)
- ZORO SELECT Clear Polyester Film Stock 25 ft. L x 27" W x 0.005" Thick (2NJF9)
- ZORO SELECT Clear Cast Acrylic Plastic Bar 48" L x 6" W x 1/4" Thick (BULK-PS-CAC-570)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.125 Thick, 24 X 48 (SPCCL.125PM-24X48)
- Zoro Select Plastic Sheets