Shop All Plastic Sheets
Zoro Select
Blue HDPE Cutting Board 24" L x 48" W x 0.500" Thick
Mfr # 22JM72
Zoro # G6376501
product price: $73.35
/ea
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material HDPE
- Plastic Thickness 0.500"
- Plastic Width 48"
- Plastic Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22JM72
- Zoro # G6376501
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 24" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Length | 24" |
Width | 48" |
Nominal Size | 24 in W x 48 in L |
Plastic Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Description
Cutting Board, HDPE, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.5 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 2.99 ft-lb/in, Friction Coefficient 0.22, Temperature Range -100 Degrees to 180 Degrees F, Plastic Hardness 64D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White LDPE Sheet Stock 24" L x 12" W x 0.125" Thick (1YZV7)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 4" W (HF/2504-24)
- ZORO SELECT Rubber Sheet, Gum, 1/16"Thick, 24"x12", 40A (BULK-RS-NAT40-242)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Sheet - 2" Thick x 36" Wide x 36" Long (ZUSANSR-FR-272)
- ZORO SELECT Blue HDPE Cutting Board 24" L x 24" W x 0.500" Thick (22JM71)
- ZORO SELECT Blue HDPE Cutting Board 12" L x 24" W x 0.500" Thick (22JM69)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 1/16" Thick (BULK-PS-CAC-24)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 6" L x 6" W x 1/4" Thick (BULK-PS-UHMW-74)
- ZORO SELECT Clear Acrylic Sheet Stock 96" L x 48" W x 0.177" Thick (BULK-PS-ACR-2)
- ZORO SELECT Off-White LDPE Sheet Stock 24" L x 24" W x 0.125" Thick (1YZY2)
- ZORO SELECT Frosted Polycarbonate Film Stock 48" L x 24" W x 0.010" Thick (BULK-PF-PC-92)
- Zoro Select Plastic Sheets