Shop All Plastic Rods
Zoro Select
Blue Cast Nylon 6 Rod Stock 5 ft L, 2" Dia.
Mfr # 6MDZ7
Zoro # G6535487
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Nylon 6
- Type Heat Stabilized
- Diameter 2"
- Color Blue
- Tensile Strength (PSI) 12000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6MDZ7
- Zoro # G6535487
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 2" |
Length | 5 ft |
Diameter Tolerance | +0.015/-0.000 in |
Length Tolerance | +/-0.250 in |
Plastic Diameter | 2 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 2 in dia x 5 ft L |
Plastic Diameter Tolerance | +0.015/-0.000 in |
Plastic Length | 5 ft |
Description
Rod Stock, Nylon 6, Grade Enhanced Temperature, Plastic Length 5 ft, Plastic Diameter 2 in, Blue, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 260 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness 85D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/4, 36" x 36" Silicone 40, 2840-1/4M (2840-1/4M)
- ZORO SELECT Rod, Brass, 360, 7/16 Dia x 6 Ft L (60R.437-72)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 12 X 18 (SPLEXICL.187-12X18)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-2C)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 3 in Dia. (BULK-PR-PVC-189)
- ZORO SELECT Black Carbon Fiber Rod Stock 4 ft. L, 3/32" Dia. (BULK-CR-CF-2)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 3/8" Dia. (2XMP5)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 1-1/4" Dia. (1UXC8)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 1/4" Dia. (2XMK2)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 2" Dia. (2XMN1)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 3/8" Dia. (68968104)
- Zoro Select Plastic Rods