Shop All Plastic Rods
Zoro Select
Blue Cast Nylon 6 Rod Stock 5 ft. L, 2" Dia.
Mfr # 66325104
Zoro # G5592172
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Nylon 6
- Type Heat Stabilized
- Diameter 2"
- Color Blue
- Tensile Strength (PSI) 12000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66325104
- Zoro # G5592172
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 2" |
Length | 5 ft. |
Diameter Tolerance | +0.015/-0.000 in |
Length Tolerance | +/-0.250 in |
Plastic Length | 5 ft |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 2 in dia x 5 ft L |
Plastic Diameter | 2 in |
Plastic Diameter Tolerance | +0.015/-0.000 in |
Description
Rod Stock, Nylon 6, Grade Enhanced Temperature, Plastic Length 5 ft, Plastic Diameter 2 in, Blue, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 260 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness 85D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 1/8 in W (18S.125-24)
- ALOMA SS Shim, Type C, 0.010In, 300 Series, PK20 (C - 0.010)
- ZORO SELECT Aluminum Rectangle Bar, 1.5 in Over. W (1136_36_0)
- PRECISION BRAND Arbor Shim, 0.0620x7/8 ID, Pk10 (25197)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/4" Dia. (6MDT0)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-1/8" Dia. (2XMH2)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1-1/8" Dia. (G15-TRFE-1.125-1)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1" Dia. (G15-TRCE-1.0-1)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 8 ft. L, 1-1/4" Dia. (6MEE0)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-PVC-181)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 1/2" Dia. (2XMK6)
- Zoro Select Plastic Rods