Shop All Plastic Sheets
Zoro Select
Blue Cast Acrylic Plastic Sheet 96" L x 48" W x 1/8" Thick
Mfr # PS-CACC-1
Zoro # G4387515
product price: $170.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$170.99
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/8"
- Plastic Width 48"
- Plastic Length 96"
- Plastic Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-CACC-1
- Zoro # G4387515
- UPC # 193005013691
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Nominal Size | 48 in W x 96 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Plastic Sheet, Cast Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Blue, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 7 7/8 in Inside Dia, 8 5/8 in Outside Dia (63919104)
- PHIFER Door and Window Screen, Fiberglass, 96 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3000012)
- ZORO SELECT Carbon Steel Rod, 12 in L, 7/8 in Dia. (4796_12_0)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 24"x12", 60A (BULK-RS-E60-242)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.750" Thick (BULK-PS-UHMW-27)
- ZORO SELECT Clear Polycarbonate Sheet Stock 16" L x 16" W x 1/4" Thick (BULK-PS-PC-323)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 1.000" Thick (1YYG7)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 24" W x 1/2" Thick (PS-PC-SR-53)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.500" Thick (3HMN4)
- ZORO SELECT Red Cast Acrylic Plastic Sheet 12" L x 12" W x 1/4" Thick (PS-CACC-59)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 60" L x 48" W x 1/4" Thick (BULK-PS-UHMWB-35)
- Zoro Select Plastic Sheets