Shop All Plastic Sheets
Zoro Select
Blue Cast Acrylic Plastic Sheet 48" L x 48" W x 1/4" Thick
Mfr # PS-CACC-33
Zoro # G4388300
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/4"
- Plastic Width 48"
- Plastic Length 48"
- Plastic Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-CACC-33
- Zoro # G4388300
- UPC # 193005013684
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 48 in W x 48 in L |
Plastic Width Tolerance | +/-1.000 in |
Description
Plastic Sheet, Cast Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock Assortment 6" x 12", Pk12 (16680)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/4 x 2 In, 1 Ft (2HHZ5)
- USA INDUSTRIALS Beige PEEK Plastic Bar 24" L, 1" W (BULK-PS-PEEK-39)
- ZORO SELECT Bar Grating, Serrated, 72 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125R100-B6)
- ZORO SELECT White Polycarbonate Plastic Sheet 24" L x 12" W x 1/8" Thick (BULK-PS-PCC-18)
- ZORO SELECT Gray Polycarbonate Plastic Sheet 12" L x 12" W x 1/8" Thick (BULK-PS-PCT-3)
- ZORO SELECT White UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 1/16" Thick (BULK-PS-UHMW-949)
- ZORO SELECT Gray Polycarbonate Plastic Sheet 96" L x 48" W x 1/4" Thick (BULK-PS-PCT-15)
- ZORO SELECT White Acetal Sheet Stock 6" L x 6" W x 1/2" Thick (BULK-PS-AC-83)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.375" Thick (BULK-PS-PC-615)
- ZORO SELECT Frosted Polycarbonate Film Stock 48" L x 24" W x 0.010" Thick (BULK-PF-PC-92)
- Zoro Select Plastic Sheets