Shop All Blower and Fan Accessories
Zoro Select
Blower Shaft, Steel, 3/4 In Dia, 20 In L
Mfr # 5VZU2
Zoro # G1504237
original price:
$22.99
10% off
new price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cold Rolled Polished Steel
- For Use With 4TL96 to 4TL99, 4TM01 and 4TM07 without Keyways and Standard Belt Drive Blowers, 5NRD0 to 5NRD7, 5UDU4, 5UDU5, 5VZU1, 5NRC7 to 5NRC9 Dayton Blowers
- Max. RPM 1,000 RPM
- Length (In.) 20 in
- Dia. (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VZU2
- Zoro # G1504237
- UPC # 190735534151
- Country of Origin China
- Category Blower and Fan Accessories
Dimensions
Length (In.) | 20 in |
Dia. (In.) | 3/4 in |
Overall Length | 20 in |
Guard Dimension | Round 3/4 in diameter |
Outside Diameter | 3/4 in |
Details
Item | Blower Shaft |
Type | Cold Rolled Polished Steel |
For Use With | 4TL96 to 4TL99, 4TM01 and 4TM07 without Keyways and Standard Belt Drive Blowers, 5NRD0 to 5NRD7, 5UDU4, 5UDU5, 5VZU1, 5NRC7 to 5NRC9 Dayton Blowers |
Max. RPM | 1,000 RPM |
Max. HP | 3/4 hp |
Finish | Polished |
Accessory Type | Blower Shaft |
Compatible with Brand | Dayton |
Material Fabrication | Cold Rolled |
Mechanical Finish | Polished |
Maximum Temperature | 80 Degrees C |
Material | Steel |
For Maximum Horsepower | 3/4 hp |
Product Type | Blower Shaft |
Keyed | No |
Maximum Operating Speed | 1,000 RPM |
Material Grade | F40MnVS |
Minimum Temperature | -20 Degrees C |
Description
Blower Shaft, Product Type Blower Shaft, Keyed No, Keyway Length Not Applicable, Keyway Width Not Applicable, Keyway Depth Not Applicable, Minimum Temperature -20 Degrees C, Maximum Temperature 80 Degrees C, Material Steel, Mechanical Finish Polished, Overall Length 20 in, Outside Diameter 3/4 in, Bearing Type Not Applicable, For Use With 4TL96 to 4TL99, 4TM01 and 4TM07 without Keyways and Standard Belt Drive Blowers, 5NRD0 to 5NRD7, 5UDU4, 5UDU5, 5VZU1, 5NRC7 to 5NRC9 Dayton Blowers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER Blower Wheel, 11"x 10", CW, 1/2" Bore (1011420)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 117 cfm, 6 1/8 in W. (FBF44115V)
- KOCH FILTER 12x12x2 High Capacity Pleated Air Filter, MERV 8 (102-032-035)
- HONEYWELL Linear Pneumatic Actuator, 5 to 10 psi (MP909D1227/U)
- ZORO SELECT Bearing Kit, Self Aligning, 3/4 In Dia, Pk2 (5VZU4)
- ZORO SELECT Capacitor Cover, Steel, 2 3/16 High (3PFZ8)
- ZORO SELECT Capacitor Cover, Steel, 1 11/16 High (3PFZ7)
- ZORO SELECT Blower Shaft, Steel, 1 In Dia, 25 In L (5VZU3)
- ZORO SELECT Bearing Kit, Self Aligning, 1 In. Dia, PK2 (5VZU5)
- GOODMAN Blower Wheel, 11 x 10 (B1368000S)
- ATLANTIC BLOWERS Pressure Filter Canister, 2.50" (AB-10004)
- Zoro Select Blower and Fan Accessories