Shop All Blower and Fan Accessories
Zoro Select
Blower Shaft, Steel, 1 In Dia, 25 In L
Mfr # 5VZU3
Zoro # G1998972
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cold Rolled Polished Steel
- For Use With 5NRC7, 5NRC8, 5NRC9, 5NRD0, 5NRD1 Through 5NRD7 without Keyways and Standard Belt Drive Blowers, 5UDU4, 5UDU5, 5VZU1, 5ZCP1, 5ZCP2, 5ZCP6, 5ZCP7, 5ZCP8, 5ZCP0 Dayton Blowers
- Length (In.) 25 in
- Max. HP 1 hp
- Max. RPM 1,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VZU3
- Zoro # G1998972
- UPC # 190735534168
- Country of Origin China
- Category Blower and Fan Accessories
Dimensions
Length (In.) | 25 in |
Dia. (In.) | 1 in |
Guard Dimension | Round 1 in diameter |
Overall Length | 25 in |
Outside Diameter | 1 in |
Details
Item | Blower Shaft |
Type | Cold Rolled Polished Steel |
For Use With | 5NRC7, 5NRC8, 5NRC9, 5NRD0, 5NRD1 Through 5NRD7 without Keyways and Standard Belt Drive Blowers, 5UDU4, 5UDU5, 5VZU1, 5ZCP1, 5ZCP2, 5ZCP6, 5ZCP7, 5ZCP8, 5ZCP0 Dayton Blowers |
Max. HP | 1 hp |
Max. RPM | 1,000 RPM |
Finish | Polished |
Accessory Type | Blower Shaft |
Minimum Temperature | -20 Degrees C |
Material | Steel |
Compatible with Brand | Dayton |
Keyed | No |
Mechanical Finish | Polished |
Material Grade | F40MnVS |
For Maximum Horsepower | 1 hp |
Product Type | Blower Shaft |
Maximum Temperature | 80 Degrees C |
Material Fabrication | Cold Rolled |
Maximum Operating Speed | 1,000 RPM |
Description
Blower Shaft, Product Type Blower Shaft, Keyed No, Keyway Length Not Applicable, Keyway Width Not Applicable, Keyway Depth Not Applicable, Minimum Temperature -20 Degrees C, Maximum Temperature 80 Degrees C, Material Steel, Mechanical Finish Polished, Overall Length 25 in, Outside Diameter 1 in, Bearing Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRION IAQ Air Cleaner Filter, 16 in x 25 in x 5 in (266649-105)
- ALL-FILTERS 16x25x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Honeywell 203719, 2PK (16255.8H)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed, 208/240V AC, White (3UG20)
- TESTO 550s Smart Vacuum Kit with hoses - Smart digital Manifold (0564 5505 01)
- ZORO SELECT Capacitor Cover, Steel, 1 11/16 High (3PFZ7)
- ZORO SELECT Bearing Kit, Self Aligning, 1 In. Dia, PK2 (5VZU5)
- ZORO SELECT Bearing Kit, Self Aligning, 3/4 In Dia, Pk2 (5VZU4)
- ZORO SELECT Blower Shaft, Steel, 3/4 In Dia, 20 In L (5VZU2)
- ZORO SELECT Capacitor Cover, Steel, 2 3/16 High (3PFZ8)
- GOODMAN Blower Wheel, 10 x 8 (B1368016S)
- DAYTON Blower, 10-5/8 In, 208-230 V, 2020 CFM (7HL65)
- Zoro Select Blower and Fan Accessories