Shop All First Aid Kits
Zoro Select
Bloodborne Pathogen Kit
Mfr # 54616
Zoro # G5403991
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Brackets
- First Aid Kit Type Kit
- Standards OSHA 29CFR 1910.151(b)
- Case Material Metal
- First Aid Kit Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 54616
- Zoro # G5403991
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 10 1/2 in |
Width | 15 3/4 in |
Depth | 4 5/8 in |
Size of Solidifier Included | 8 oz |
Description
Spill Station, Volume Absorbed Per Kit Not Applicable, Container Type Cabinet, White, Sorbents Included Not Applicable, Includes Mounting Fasteners No, OSHA 29CFR 1910.151(b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR. SQUATCH Pine Tar Scent Soap Bar 5 oz (RTLBARPNT-6-6)
- WATERJEL Analgesic, Tube, 3.5g, PK96 (MJ1152)
- LEVER 2000 Bar Soap, 4 Oz., Fresh, Gentle, PK72 (CB325835)
- OXYGEN Bath Gel .75oz Tube, 288PK (OX-22ML-BG)
- ZORO SELECT Bulk First Aid Cabinet, Steel, 150 Person (54606)
- ZORO SELECT First Aid Kit, Nylon, 5 Person (59475)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59293)
- ZORO SELECT Bulk First Aid kit, Metal, 25 Person (54531)
- ZORO SELECT First Aid Kit, Cardboard, 50 Person (59358)
- ZORO SELECT First Aid Cabinet, Metal, 75 Person (59393)
- FIRST AID ONLY First Aid Kit Refill, Fingertip Blue Metal Detectable Bandages, 20 Per Box (FAE-3040)
- Zoro Select First Aid Kits