Shop All Tags
Zoro Select
Blk Tag, 7-1/2 x 1 In, R, Rect, PK1000
Mfr # KTAGRD
Zoro # G4905896
product price: $87.79
/pk 1000, $0.09/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Coated Paper
- Height 7 1/2 in
- Width 1 in
- Application Food Processing Environment
- Character Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # KTAGRD
- Zoro # G4905896
- Country of Origin United States
- Category Tags
Dimensions
Height | 7 1/2 in |
Width | 1 in |
Mounting Hole Diameter | 0.5 in |
Details
Material | Coated Paper |
Color | Red |
Application | Food Processing Environment |
Character Type | Blank |
Tag Shape | Rectangle |
Number Series | Blank |
Shape | Rectangle |
Item | Blank Tag |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thickness | 0.009 in |
Includes | Foil Laminate Backing |
Valve Tag Application | Food Processing Environment |
Minimum Service Temperature | -5 Degrees F |
Abrasion Resistant | No |
Graffiti Resistant | No |
Chemical Resistant | No |
Maximum Service Temperature | 400 Degrees F |
Corrosion Resistant | No |
Write on Surface | Yes |
Number Sequence | Not Numbered |
UV Resistant | No |
Description
Blank Tag, Valve Tag Application Food Processing Environment, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASCO Over-the-Head Ear Muffs, 25 dB, Sound Star, Pink (100-52550)
- HONEYWELL SERVUS Oversock Boots, Sz 11, 14" H, Black, Stl, PR (75145C/11)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (236W STD ORG)
- TINGLEY Raincoat, PVC, Clear, L, 48" (C61210)
- ZORO SELECT Safety Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (20TJ26)
- ZORO SELECT Repaired Tag, 3 x 5-3/4 In, Bk/Grn, PK100 (9WAU5)
- ZORO SELECT Nbr Tag, 1-1/2 x 1-1/2 In, 51-75, PK25 (2YB56)
- ZORO SELECT Notice Tag, 5-3/4 x 3 In, ISO 9001, PK25 (2RMW1)
- ZORO SELECT Tag, Brass, Yellow, 1"Hx3"W, Rectangle, PK100 (41292)
- ZORO SELECT Nbr Tag, 1-1/2 x 1-1/2 In, 101-125 (1F028)
- ZORO SELECT Safety Inspection Tag, 5-3/4 x 3 In, PK100 (8CMR1)
- Zoro Select Tags