Shop All Tags
Zoro Select
Blk Tag, 1 x 3 In, Brs, Rect, 3/16 In, PK100
Mfr # 2CDX7
Zoro # G0330766
product price: $88.19
/pk 100, $0.88/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Height 1 in
- Width 3 in
- Application General Purpose
- Tag Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CDX7
- Zoro # G0330766
- UPC # 190735440391
- Country of Origin China
- Category Tags
Dimensions
Height | 1 in |
Width | 3 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Color | Gold |
Application | General Purpose |
Tag Shape | Rectangle |
Item | Blank Tag |
Number Series | Blank |
Shape | Rectangle |
Indoor/Outdoor Usage | Indoor/Outdoor |
Valve Tag Application | General Purpose |
Serialization Method | None |
Write on Surface | No |
Marking Style | Stamped |
Corrosion Resistant | No |
Printed Language | English |
Chemical Resistant | No |
Graffiti Resistant | No |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Rectangle, Serialization Method None, English, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, W, 15, Black (RB3500)
- 5.11 SABRE 2.0 Jacket, Dark Navy, L (48112)
- 3M PAPR System Kit, Belt-Mounted, HE Filter (TR-300N+HKS)
- 3M TEKK PROTECTION Worktunes Hearng Protctr (90541H1-DC-PS)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK100 (43Z238)
- ZORO SELECT Cylinder Tag, 5-3/4 x 3-1/4, PK25 (43Z329)
- ZORO SELECT HotWorkPermtTag, 2-7/8inW, 3/16inHole, PK25 (36RE98)
- ZORO SELECT Rpr Reqd Tag, 5-3/4 x 3 In, Bk/R, PK25 (9EVZ6)
- ZORO SELECT Tag, Brass, Yellow, 1-1/2" Hx1-1/2" W, PK25 (40028)
- ZORO SELECT Numbered Tag, 1-1/4In, Black/White, 201-300 (22CN36)
- BRADY Blk Tag, 2 x 2 In, Stl, Sst, Sq, 3/16 In, PK25 (44403)
- Zoro Select Tags