Shop All Tags
Zoro Select
Blk Tag, 1-7/16 x 3 In, Brs, Rect, PK100
Mfr # 2CEA6
Zoro # G1787292
product price: $43.55
/pk 100, $0.44/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Height 1 7/16 in
- Width 3 in
- Application General Purpose
- Tag Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CEA6
- Zoro # G1787292
- UPC # 190735440612
- Country of Origin China
- Category Tags
Dimensions
Height | 1 7/16 in |
Width | 3 in |
Hole Size | 5/32 in |
Mounting Hole Diameter | 0.1563 in |
Details
Color | Brass |
Application | General Purpose |
Tag Shape | Rectangle |
Shape | Rectangle |
Number Series | Blank |
Item | Blank Tag |
Indoor/Outdoor Usage | Indoor/Outdoor |
Graffiti Resistant | No |
Write on Surface | No |
Corrosion Resistant | No |
Serialization Method | None |
Printed Language | English |
Valve Tag Application | General Purpose |
Marking Style | Stamped |
Chemical Resistant | No |
Shop By | Closeouts |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Rectangle, Serialization Method None, English, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Welding Gloves, Black, 8, PR (WS-CCD-008)
- SIGNMISSION OSHA Sign, Do Not Enter Confined Space Permit, 18in X 12in Plastic, 18" W, 12" H, Lndscp (OS-DS-P-1218-L-19329)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H (410KARED)
- OIL-DRI Portable Spill Kit, Universal (L90550)
- ZORO SELECT Tag, Brass, Yl, 1-1/2" H x 1-1/2" W, PK100 (41452)
- ZORO SELECT Caution Tag, 5-3/4 x 3-1/4, PK25 (43Z347)
- ZORO SELECT Tag, Brass, Yl, 1-1/4" H x 1-1/4" W, PK100 (41527)
- ZORO SELECT Mal Nt Rcd Tag, 7 x 4 In, Bk/Yel, Met, PK10 (4ZH13)
- ZORO SELECT Def Dnu Tag, 3 x 5-3/4 In, Bk/R, Met, PK100 (9F067)
- ZORO SELECT Work Ord Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (2RMV2)
- PARTNERS BRAND Inspection Tags, "Rejected", 4 3/4"x2 3/8", Red, PK1000 (G20031)
- Zoro Select Tags