Shop All Blind Rivets
Zoro Select
Blind Rivet, Structural Head, 1/4 in Dia., 0.810 in L, Aluminum Body, 1800 PK
Mfr # PA810
Zoro # G2455669
product price: $939.99
/pk 1800, $0.52/ea
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Structural
- Body Material Aluminum
- Mandrel Material Aluminum
- Grip Range .350 in - .625 in
- Standards Not Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PA810
- Zoro # G2455669
- Country of Origin Taiwan, Province of China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 0.810 in |
Details
Item | Blind Rivet |
Head Type | Structural |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | .350 in - .625 in |
Standards | Not Listed |
System of Measurement | Inch |
Description
1/4X.350-.625 Protruding Head Structural Rivet Aluminum Sleeve Clear Chromate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.125.3600)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/2 in L, 1-1/2 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR042466GR)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38213.025.0100)
- ZORO SELECT Binding Screw, #6-32 Thd Sz, 316 Stainless Steel, 5 PK (2JGL3)
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 27/64 in L, Steel Body, 500 PK (U34140.015.0054)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Stainless Steel Body, 100 PK (U34180.025.0086)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 9/32 in L, Steel Body, 500 PK (U34140.012.0042)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Stainless Steel Body, 100 PK (U34142.025.0086)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/32 in L, Aluminum Body, 250 PK (U33610.018.0066)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 0.625 in L, Aluminum Body, 1500 PK (ADA86)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 13/32 in L, Steel Body, 500 PK (U33900.015.5253)
- Zoro Select Blind Rivets