Shop All Blind Rivets
Zoro Select
Blind Rivet, Large Flanged Head, 5/32 in Dia., 0.362 in L, Steel Body, 4000 PK
Mfr # SDS53L
Zoro # G4749182
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Steel
- Mandrel Material Steel
- Grip Range .12 in - .18 in
- Standards SAE J-1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SDS53L
- Zoro # G4749182
- Country of Origin Taiwan, Province of China
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 0.362 in |
Details
Item | Blind Rivet |
Head Type | Large Flanged |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | .12 in - .18 in |
Standards | SAE J-1200 |
System of Measurement | Inch |
Color | Zinc |
Description
5/32X.12-.18 Large Flange Steel Zinc Rivet Steel Mandrel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M8-1.25 Flange Bolt, Plain Steel, 30 mm L, 100 PK (M04132.080.0030)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Black Steel Pan Head Phillips Drive, 20 PK (79407)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (N01200.043.0150)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 7" L, Steel Zinc Plated, 10 PK (2612700)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.325 in L, Steel Body, 3000 PK (SDS62L)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 15/16 in L, Aluminum Body, 250 PK (U34126.018.6861)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 37/64 in L, Steel Body, 50 PK (5MTY5)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 19/64 in L, Aluminum Body, 500 PK (U33600.012.0041)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 11/32 in L, Stainless Steel Body, 500 PK (U34181.012.0043)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Aluminum Body, 100 PK (U34121.025.0086)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 5/16 in L, Aluminum Body, 100 PK (51071)
- Zoro Select Blind Rivets