Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-5/64 in L, Aluminum Body, 250 PK
Mfr # U33191.018.0614
Zoro # G9197711
CAD Available
product price: $24.75
/pk 250, $0.10/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range 0.751 in to 0.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U33191.018.0614
- Zoro # G9197711
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 1-5/64 in |
Drill Size | #11 |
Hole Size | 0.192 in to 0.196 in |
Head Dia. | 0.600 in to 0.650 in |
Head Height | 0.092 in |
Overall Length | 2 27/64 in |
Shank Diameter | 0.188 in |
Body Length Tolerance | -0.004/+0.020 in |
Minimum Hole Diameter | 0.192 in |
Head Diameter Tolerance | +/-0.019 in |
Maximum Hole Diameter | 0.196 in |
Head Diameter | 5/8 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 27/64 in, Body Length 1 5/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Flanged, Head Diameter 5/8 in, Head Angle 90 Degrees , Shear Strength 260 lb, Tensile Strength 320 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 3/4 in, Maximum Material Thickness 7/8 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weld Stud, 1/4"-20, 1 in, Top Projection, Steel, Plain Finish, 1000 PK (1416WT)
- ZORO SELECT Carriage Bolts, Steel, 3/8 In Dia., PK10, Length: 2 in (4LVK1)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2-3/8" L, Steel Yellow Zinc, 100 PK (05676)
- MIDWEST FASTENER Nail Drive Anchor, 5/16" Dia., 2-3/4" L, Steel Yellow Zinc, 50 PK (05677)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-13/64 in L, Aluminum Body, 250 PK (U33191.018.0616)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Aluminum Body, 250 PK (U33190.018.0612)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Stainless Steel Body, 250 PK (U34180.018.0066)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 0.325 in L, Steel Body, 2000 PK (SDS82)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 21/32 in L, Steel Body, 500 PK (U34131.012.0048)
- ZORO SELECT Blind Rivet, Dome Head, 15/64 in Dia., 9/16 in L, Aluminum Body, 15 PK (10459PK)
- IRWIN Blind Rivet, Countersunk Head, 0.09375 in Dia., 1/4 in L, Aluminum Body, 1000 PK (PAAK302)
- Zoro Select Blind Rivets