Shop All Blind Rivets
Zoro Select
Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-13/64 in L, Steel Body, 250 PK
Mfr # U34131.018.0616
Zoro # G9197763
product price: $21.65
/pk 250, $0.09/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range 0.876 in to 1.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U34131.018.0616
- Zoro # G9197763
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 1-13/64 in |
Head Height | 0.092 in |
Head Dia. | 0.600 in to 0.650 in |
Drill Size | #11 |
Hole Size | 0.192 in to 0.196 in |
Head Diameter | 5/8 in |
Body Length Tolerance | -0.004/+0.020 in |
Overall Length | 2 35/64 in |
Minimum Hole Diameter | 0.192 in |
Head Diameter Tolerance | +/-0.019 in |
Shank Diameter | 0.188 in |
Maximum Hole Diameter | 0.196 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 35/64 in, Body Length 1 13/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Flanged, Head Diameter 5/8 in, Head Angle 90 Degrees , Shear Strength 540 lb, Tensile Strength 680 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 7/8 in, Maximum Material Thickness 1 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK (GCPT38314)
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 1-3/4 in Lg, 1/2 in Hex Wd, 10 PK (U11400.031.0175)
- TITAN INDUSTRIAL SUPPLY 5/8 in. Grade 8 Lock Washer-Yellow Zinc (T58LWYZ8)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 10 ft, Steel, Grade A, Plain Finish (U20200.031.8888)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-5/64 in L, Steel Body, 250 PK (U34131.018.0614)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Steel Body, 100 PK (5RLR0)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 9/32 in L, Steel Body, 500 PK (U34131.012.0042)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 27/64 in L, Stainless Steel Body, 500 PK (U33670.012.0043)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 11/32 in L, Steel Body, 500 PK (U34140.012.0043)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1/2 in L, Steel Body, 250 PK (U34133.018.6264)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 35/64 in L, Aluminum Body, 500 PK (U33190.015.0056)
- Zoro Select Blind Rivets