Shop All Blind Rivets
Zoro Select
Blind Rivet, Large Flanged Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK
Mfr # U34122.012.0046
Zoro # G2795077
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 1/8 in
- Grip Range 0.313 in to 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U34122.012.0046
- Zoro # G2795077
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 17/32 in |
Head Dia. | 0.360 in to 0.390 in |
Head Height | 0.065 in |
Hole Size | 0.129 in to 0.133 in |
Drill Size | #30 |
Head Diameter | 3/8 in |
Head Diameter Tolerance | +/-0.012 in |
Overall Length | 1 27/32 in |
Minimum Hole Diameter | 0.129 in |
Maximum Hole Diameter | 0.133 in |
Body Length Tolerance | -0.004/+0.020 in |
Shank Diameter | 0.125 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 27/32 in, Body Length 17/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Flanged, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 170 lb, Tensile Strength 220 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 15 PK (8764CH188)
- WIDIA Screws, Hardware USE 1021341 (STM31)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2 L, Pk50 (U08320.050.0150)
- ZORO SELECT Eye Wood Screw Without Shoulder, 3/8"-16, 3 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (07875 7)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U34122.012.0044)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/4 in L, Aluminum Body, 500 PK (U33190.009.0032)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK (U34121.018.0610)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 50 PK (1903PK)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 11/32 in L, Stainless Steel Body, 500 PK (U34181.012.0043)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 50 PK (9118PK)
- ILC Replacement for Ezgo / Cushman / Textron Rivet - 1/4 X 1/2 Inches FOR GAS TXT Freedom 2017 Golf Cart (RIVET - 1/4 X 1/2` FOR GAS TXT FREEDOM 2017 GOLF)
- Zoro Select Blind Rivets